Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YS1N-9F10A120 IDEC Contactors, CONTACTOR, 3-P N/O, 120VAC, 7.6A
MFG Item Number
YS1N-9F10A120

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

YS1N-9F10A120 IDEC Contactors, CONTACTOR, 3-P N/O, 120VAC, 7.6A

MFG Item Number
YS1N-9F10A120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Contactors, Series
Item #
YS1N-9F10A120
CONTACTOR, 3-P N/O, 120VAC, 7.6A

Series Information

Specifications

Specifications
Manufacturer Part Number YS1N-9F10A120
Manufacturer IDEC
Family Series IDEC Contactors
Description CONTACTOR, 3-P N/O, 120VAC, 7.6A INCLft.S 1NO AUX CONTACT RATED 5HP/7.6A@460V
Type AC Non-Reversing IEC
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CWM9-10-30V18
CWM9-10-30V18
WEG Electric Contactors, CWM Series
CE15BNS3AB
CE15BNS3AB
Eaton Contactors, Freedom Series
XTCE009B10A
XTCE009B10A
Eaton Contactors, XT Series