Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YS-CG Series
YS25UCG1
Burndy Terminals, YS-CG Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YS25UCG1 |
| Manufacturer |
Burndy |
| Product Series |
YS-CG |
| Family Series |
Burndy Terminals, YS-CG Series |
| Description |
URD SECONDARY SPLICE KIT |
| Terminal Type |
Complete Splice Kit |
| Insulated |
Insulated |
| Insulation Material |
Diaform |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YS25UCG1
Burndy Terminals, YS-CG Series