YS28PULL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS28PULL

Burndy Terminals, YS Series

YS28PULL

Burndy Terminals, YS Series
HYLINK
MFG Item Number
YS28PULL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YS Series
Item #
YS28PULL
HYLINK

YS Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Electro‑Tin Plated for greater tensile strength and cable support.

The type YS copper compression splice is ideal for 600 volt heavy duty applications, and may also be used up 35k volt. The YS' robust construction and high pull‑out force provides extra security for much greater mechanical and electrical properties.

  • High pull‑out force.
  • Four center conductor stops for proper conductor insertion.

Specifications

Specifications
Manufacturer Part Number YS28PULL
Manufacturer Burndy
Product Series YS
Family Series Burndy Terminals, YS Series
Description HYLINK
Terminal Type Butt Connector
Color Purple
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0097 lbs