YS2C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS2C

Burndy Terminals, YS Series

YS2C

Burndy Terminals, YS Series
BUTT SPLICE LONG #2
MFG Item Number
YS2C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, YS Series
Item #
YS2C
BUTT SPLICE LONG #2

YS Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Electro‑Tin Plated for greater tensile strength and cable support.

The type YS copper compression splice is ideal for 600 volt heavy duty applications, and may also be used up 35k volt. The YS' robust construction and high pull‑out force provides extra security for much greater mechanical and electrical properties.

  • High pull‑out force.
  • Four center conductor stops for proper conductor insertion.

Specifications

Specifications
Manufacturer Part Number YS2C
Manufacturer Burndy
Product Series YS
Family Series Burndy Terminals, YS Series
Description BUTT SPLICE LONG #2
Terminal Type Butt Connector
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.055 lbs
Gross Weight 0.05 lbs
Alternatives
CTL-2
CTL-2
Ilsco Terminals, CTL Series