YS2CA1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS2CA1

Burndy Terminals, YS-A Series

YS2CA1

Burndy Terminals, YS-A Series
ALUMINUM BUTT SPLICE
MFG Item Number
YS2CA1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YS-A Series
Item #
YS2CA1
ALUMINUM BUTT SPLICE

YS-A Series Information

  • Constructed out of high‑conductivity wrought aluminum with heavy‑duty wall thickness
  • Electro‑tin plated for long lasting corrosion resistance.
  • Internally beveled barrel provides easy cable entry.
  • Color‑coded end caps for easy identification.

The Type YS‑A is a high‑conductivity aluminum tin‑plated compression butt splice for use on all combinations of aluminum to aluminum, aluminum to copper, and copper to copper conductor materials.

  • Prefilled with PENETROX compound.
  • Connectors clearly marked with color code, and wire size.

Specifications

Specifications
Manufacturer Part Number YS2CA1
Manufacturer Burndy
Product Series YS-A
Family Series Burndy Terminals, YS-A Series
Description ALUMINUM BUTT SPLICE
Terminal Type Butt Connector
Wire Size Range 2 AWG
Insulated Non-Insulated
Material Aluminum
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
Alternatives
AS-2
AS-2
Ilsco Terminals, AS Series