YS30L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS30L

Burndy Terminals, YS-L Series

YS30L

Burndy Terminals, YS-L Series
300 MCM CU. BUTT SPLICE
MFG Item Number
YS30L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YS-L Series
Item #
YS30L
300 MCM CU. BUTT SPLICE

YS-L Series Information

  • Constructed out of high‑conductivity wrought copper.
  • Standard barrel length.

The Type YS‑L copper compression splice is ideal for limited space applications while providing ample barrel length for proper crimp. Features multiple conductor stops that provide for proper conductor insertion.

  • 4 Center Conductor stops.
  • Connectors clearly marked with color code, and wire size.

Specifications

Specifications
Manufacturer Part Number YS30L
Manufacturer Burndy
Product Series YS-L
Family Series Burndy Terminals, YS-L Series
Description 300 MCM CU. BUTT SPLICE
Terminal Type Butt Connector
Color White
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
Alternatives
CT-300
CT-300
Ilsco Terminals, CT Series