YS34PULL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS34PULL

Burndy Terminals, YS Series

YS34PULL

Burndy Terminals, YS Series
HYLINK-500 KCMIL
MFG Item Number
YS34PULL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YS Series
Item #
YS34PULL
HYLINK-500 KCMIL

YS Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Electro‑Tin Plated for greater tensile strength and cable support.

The type YS copper compression splice is ideal for 600 volt heavy duty applications, and may also be used up 35k volt. The YS' robust construction and high pull‑out force provides extra security for much greater mechanical and electrical properties.

  • High pull‑out force.
  • Four center conductor stops for proper conductor insertion.

Specifications

Specifications
Manufacturer Part Number YS34PULL
Manufacturer Burndy
Product Series YS
Family Series Burndy Terminals, YS Series
Description HYLINK-500 KCMIL
Terminal Type Butt Connector
Color Brown
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs