YS36

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS36

Burndy Terminals, YS Series

YS36

Burndy Terminals, YS Series
BUTT SPLICE LONG 600
MFG Item Number
YS36
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YS Series
Item #
YS36
BUTT SPLICE LONG 600

YS Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Electro‑Tin Plated for greater tensile strength and cable support.

The type YS copper compression splice is ideal for 600 volt heavy duty applications, and may also be used up 35k volt. The YS' robust construction and high pull‑out force provides extra security for much greater mechanical and electrical properties.

  • High pull‑out force.
  • Four center conductor stops for proper conductor insertion.

Specifications

Specifications
Manufacturer Part Number YS36
Manufacturer Burndy
Product Series YS
Family Series Burndy Terminals, YS Series
Description BUTT SPLICE LONG 600
Terminal Type Butt Connector
Wire Size Range 600 kcmil
Insulated Non-Insulated
Color Green
Material Copper
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.78 lbs
Gross Weight 0.78 lbs
Alternatives
CTL-600
CTL-600
Ilsco Terminals, CTL Series