YS3N-20FG211D024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS3N-20FG211D024

IDEC Contactors

YS3N-20FG211D024

IDEC Contactors
CONTACTOR, DC, 3-P, N/O, 12A, 24VDC
MFG Item Number
YS3N-20FG211D024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Contactors, Series
Item #
YS3N-20FG211D024
CONTACTOR, DC, 3-P, N/O, 12A, 24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number YS3N-20FG211D024
Manufacturer IDEC
Family Series IDEC Contactors
Description CONTACTOR, DC, 3-P, N/O, 12A, 24VDC COIL, 1N/O, 1N/C AUX
Type AC Non-Reversing IEC
Net Weight 0 lbs
Gross Weight 0 lbs