YS3N-9FG201D024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS3N-9FG201D024

IDEC Contactors

YS3N-9FG201D024

IDEC Contactors
Contactor, 3-P, 24VDC, 8.5A AC3
MFG Item Number
YS3N-9FG201D024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Contactors, Series
Item #
YS3N-9FG201D024
Contactor, 3-P, 24VDC, 8.5A AC3

Series Information

Specifications

Specifications
Manufacturer Part Number YS3N-9FG201D024
Manufacturer IDEC
Family Series IDEC Contactors
Description Contactor, 3-P, 24VDC, 8.5A AC3 Rated 5HP@460V, AC1 = 20A 1NC Contact Block
Type AC Non-Reversing IEC
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
XTCE009B01TD
XTCE009B01TD
Eaton Contactors, XT Series