Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, YS-A Series
YS45A1
Burndy Terminals, YS-A Series
This item cannot be canceled or returned
Description
Constructed out of high‑conductivity wrought aluminum with heavy‑duty wall thickness Electro‑tin plated for long lasting corrosion resistance. Internally beveled barrel provides easy cable entry. Color‑coded end caps for easy identification. The Type YS‑A is a high‑conductivity aluminum tin‑plated compression butt splice for use on all combinations of aluminum to aluminum, aluminum to copper, and copper to copper conductor materials.
Prefilled with PENETROX compound. Connectors clearly marked with color code, and wire size.
Specifications
Specifications
Manufacturer Part Number
YS45A1
Manufacturer
Burndy
Product Series
YS-A
Family Series
Burndy Terminals, YS-A Series
Description
HYLINK
Terminal Type
Butt Connector
Color
Brown
Material
Aluminum
Plating Material
Tin
Maximum Temperature
194 °F
Approvals
UL
Comments
Prefilled with PENETROX oxide inhibitor
Net Weight
0 lbs
Gross Weight
0 lbs
YS45A1
Burndy Terminals, YS-A Series