Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YSA-R-2N Series
YSA25R2N
Burndy Terminals, YSA-R-2N Series
This item cannot be canceled or returned
Description
Terminals, YSA-R-2N Series
YSA-R-2N Series Information
Specifications
Specifications
| Manufacturer Part Number |
YSA25R2N |
| Manufacturer |
Burndy |
| Product Series |
YSA-R-2N |
| Family Series |
Burndy Terminals, YSA-R-2N Series |
| Description |
1/0 AL/CU/ACSR SLOTTED P |
| Terminal Type |
Disconnect - Female |
| Material |
Aluminum |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Comments |
Barrel Partilly Filled with PENETROX |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YSA25R2N
Burndy Terminals, YSA-R-2N Series