YSCM231

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSCM231

Burndy Terminals, YSCM Series

YSCM231

Burndy Terminals, YSCM Series
231 KCM PARALLEL HYLINK
MFG Item Number
YSCM231
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSCM Series
Item #
YSCM231
231 KCM PARALLEL HYLINK

YSCM Series Information

  • Constructed out of high‑conductivity wrought copper.
  • Design accommodates a wide range of connector sizes

The Type YSCM seamless parallel splice connectors permit stranded wires to be laid parallel inside the connector and spliced together. Each YSCM connector accommodates a wide range of conductors and is color‑coded to ensure proper tool and die match.

  • Color‑coded end caps for easy identification.




Specifications

Specifications
Manufacturer Part Number YSCM231
Manufacturer Burndy
Product Series YSCM
Family Series Burndy Terminals, YSCM Series
Description 231 KCM PARALLEL HYLINK
Terminal Type Splice - Parallel
Color Yellow
Material Copper
Plating Material Tin
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.004 lbs