YSCM42

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YSCM42 Burndy Terminals, YSCM Series, 41.5 KCM PARALLEL HYLINK
MFG Item Number
YSCM42

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

YSCM42 Burndy Terminals, YSCM Series, 41.5 KCM PARALLEL HYLINK

MFG Item Number
YSCM42
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSCM Series
Item #
YSCM42
41.5 KCM PARALLEL HYLINK

YSCM Series Information

  • Constructed out of high‑conductivity wrought copper.
  • Design accommodates a wide range of connector sizes

The Type YSCM seamless parallel splice connectors permit stranded wires to be laid parallel inside the connector and spliced together. Each YSCM connector accommodates a wide range of conductors and is color‑coded to ensure proper tool and die match.

  • Color‑coded end caps for easy identification.




Specifications

Specifications
Manufacturer Part Number YSCM42
Manufacturer Burndy
Product Series YSCM
Family Series Burndy Terminals, YSCM Series
Description 41.5 KCM PARALLEL HYLINK
Terminal Type Splice - Parallel
Color Gray
Material Copper
Plating Material Tin
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.0005 lbs
Alternatives
44650-B10
44650-B10
Ilsco Terminals, ILSCONS Series