YSCM66

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSCM66

Burndy Terminals, YSCM Series

YSCM66

Burndy Terminals, YSCM Series
66.0 KCM PARALLEL HYLINK
MFG Item Number
YSCM66
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSCM Series
Item #
YSCM66
66.0 KCM PARALLEL HYLINK

YSCM Series Information

  • Constructed out of high‑conductivity wrought copper.
  • Design accommodates a wide range of connector sizes

The Type YSCM seamless parallel splice connectors permit stranded wires to be laid parallel inside the connector and spliced together. Each YSCM connector accommodates a wide range of conductors and is color‑coded to ensure proper tool and die match.

  • Color‑coded end caps for easy identification.




Specifications

Specifications
Manufacturer Part Number YSCM66
Manufacturer Burndy
Product Series YSCM
Family Series Burndy Terminals, YSCM Series
Description 66.0 KCM PARALLEL HYLINK
Terminal Type Butt Connector
Wire Size Range 3-2 AWG
Insulated Non-Insulated
Color Brown
Material Copper
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.014 lbs