YSD26R25R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSD26R25R

Burndy Terminals, YSD Series

YSD26R25R

Burndy Terminals, YSD Series
2/0 TO 1/0 AL/CU/ACSR SE
MFG Item Number
YSD26R25R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSD Series
Item #
YSD26R25R
2/0 TO 1/0 AL/CU/ACSR SE

YSD Series Information

  • Constructed out of high‑strength wrought aluminum.
  • Design accommodates a wide range of connector types.

The Type YSCM is a service entrance sleeve for combinations of copper, aluminum, ACSR, 6201, 5005, and compressed conductors. Designed for commercial and heavy residential services.

  • Prefilled with PENETROX compound and capped.




Specifications

Specifications
Manufacturer Part Number YSD26R25R
Manufacturer Burndy
Product Series YSD
Family Series Burndy Terminals, YSD Series
Description 2/0 TO 1/0 AL/CU/ACSR SE
Terminal Type Splice Reducer
Insulated Non-Insulated
Material Aluminum
Plating Material Tin
Comments Side A Gray, Side B Yellow
Net Weight 0 lbs
Gross Weight 0 lbs