Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, YSD Series
YSD28R26R
Burndy Terminals, YSD Series
MFG Item Number
YSD28R26R
This item cannot be canceled or returned
Description
Constructed out of high‑strength wrought aluminum. Design accommodates a wide range of connector types. The Type YSCM is a service entrance sleeve for combinations of copper, aluminum, ACSR, 6201, 5005, and compressed conductors. Designed for commercial and heavy residential services.
Prefilled with PENETROX compound and capped.
Specifications
Specifications
Manufacturer Part Number
YSD28R26R
Manufacturer
Burndy
Product Series
YSD
Family Series
Burndy Terminals, YSD Series
Description
4/0 TO 2/0 AL/CU/ACSR SE
Terminal Type
Splice - Parallel
Wire Size Range
4/0 AWG
Insulated
Non-Insulated
Color
Pink
Material
Copper
Approvals
CSA, UL
Comments
Side B: 2/0 Gray
Net Weight
0.19 lbs
Gross Weight
0.19 lbs
YSD28R26R
Burndy Terminals, YSD Series