YSD28R2R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSD28R2R

Burndy Terminals, YSD Series

YSD28R2R

Burndy Terminals, YSD Series
4/0 TO 2 AL/CU/ACSR SE C
MFG Item Number
YSD28R2R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSD Series
Item #
YSD28R2R
4/0 TO 2 AL/CU/ACSR SE C

YSD Series Information

  • Constructed out of high‑strength wrought aluminum.
  • Design accommodates a wide range of connector types.

The Type YSCM is a service entrance sleeve for combinations of copper, aluminum, ACSR, 6201, 5005, and compressed conductors. Designed for commercial and heavy residential services.

  • Prefilled with PENETROX compound and capped.




Specifications

Specifications
Manufacturer Part Number YSD28R2R
Manufacturer Burndy
Product Series YSD
Family Series Burndy Terminals, YSD Series
Description 4/0 TO 2 AL/CU/ACSR SE C
Terminal Type Splice - Parallel
Wire Size Range 4/0 AWG
Insulated Non-Insulated
Color Pink
Material Copper
Approvals CSA, UL
Comments Side B: 2 Red
Net Weight 0 lbs
Gross Weight 0 lbs