YSE10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSE10

Burndy Terminals, YSE Series

YSE10

Burndy Terminals, YSE Series
SPLICE, 12-10, TPCU
MFG Item Number
YSE10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSE Series
Item #
YSE10
SPLICE, 12-10, TPCU

YSE Series Information

Specifications

Specifications
Manufacturer Part Number YSE10
Manufacturer Burndy
Product Series YSE
Family Series Burndy Terminals, YSE Series
Description SPLICE, 12-10, TPCU
Terminal Type Butt Connector
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs