YSE14H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSE14H

Burndy Terminals, YSEH Series

YSE14H

Burndy Terminals, YSEH Series
SPLICE, 16-14, TPCU
MFG Item Number
YSE14H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, YSEH Series
Item #
YSE14H
SPLICE, 16-14, TPCU

YSEH Series Information

Specifications

Specifications
Manufacturer Part Number YSE14H
Manufacturer Burndy
Product Series YSEH
Family Series Burndy Terminals, YSEH Series
Description SPLICE, 16-14, TPCU
Terminal Type Butt Connector
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs