Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YSE-HHS Series
YSE14HHS
Burndy Terminals, YSE-HHS Series
This item cannot be canceled or returned
Description
Terminals, YSE-HHS Series
YSE-HHS Series Information
Specifications
Specifications
| Manufacturer Part Number |
YSE14HHS |
| Manufacturer |
Burndy |
| Product Series |
YSE-HHS |
| Family Series |
Burndy Terminals, YSE-HHS Series |
| Description |
16-14 H/S Butt CONN |
| Terminal Type |
Butt Connector |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Maximum Temperature |
230 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0002 lbs |
YSE14HHS
Burndy Terminals, YSE-HHS Series