Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YSE-H Series
YSE18H
Burndy Terminals, YSE-H Series
This item cannot be canceled or returned
Description
- Constructed from tin‑plated, seamless electrolytic copper tubing with integral barrel.
- Split heavy wall provides stronger insulation grip and strain relief.
Type YSE‑H INSULINKS are high quality nylon insulated butt splices designed for splicing aircraft and commercial flexible cables.
- Smooth funnel entry provides easy wire installation.
- Transparent nylon insulation for easy wire inspection
Specifications
Specifications
| Manufacturer Part Number |
YSE18H |
| Manufacturer |
Burndy |
| Product Series |
YSE-H |
| Family Series |
Burndy Terminals, YSE-H Series |
| Description |
SPLICE, 22-18, TPCU |
| Terminal Type |
Butt Connector |
| Wire Size Range |
22-18 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Red |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YSE18H
Burndy Terminals, YSE-H Series