Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
YSE-HHS Series Information
| Manufacturer Part Number | YSE18HHS |
|---|---|
| Manufacturer | Burndy |
| Product Series | YSE-HHS |
| Family Series | Burndy Terminals, YSE-HHS Series |
| Description | 22-18 H/S Butt CONN |
| Terminal Type | Butt Connector |
| Insulated | Insulated |
| Insulation Material | Nylon |
| Color | Red |
| Material | Copper |
| Plating Material | Tin |
| Maximum Temperature | 230 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0.0002 lbs |