YSH2929

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSH2929

Burndy Terminals, YSH Series

YSH2929

Burndy Terminals, YSH Series
250-2 CU DOUBLE H-TAP
MFG Item Number
YSH2929
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSH Series
Item #
YSH2929
250-2 CU DOUBLE H-TAP

YSH Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Tap grooves function independently from each other, provides maximum design and installation flexibility.

Type YSH heavy duty connectors are designed for insulated underground wye splices. The split H copper CRIMPIT connector is longer than the standard H copper conductors, and is suitable for use on high voltage power cables with copper conductors. Connectors are not suitable for use with oil filled or mass impregnated cables.

  • Color code provides a matched system for fast and easy installation.
  • Permanent inspectabiltiy of installed connectors ensure reliable consistency and dependable connections.




Specifications

Specifications
Manufacturer Part Number YSH2929
Manufacturer Burndy
Product Series YSH
Family Series Burndy Terminals, YSH Series
Description 250-2 CU DOUBLE H-TAP
Terminal Type H-Tap
Color Purple
Material Copper
Plating Material Tin
Comments (run-Range):2 AWG-250 KCMIL, Flex:2- 4/0AWG, (tap Range): Tap1: 2 AWG-250 KCMIL, Flex: 2-4/0 AWG
Net Weight 0.59 lbs
Gross Weight 0.59 lbs