YSH3429

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSH3429

Burndy Terminals, YSH Series

YSH3429

Burndy Terminals, YSH Series
500-4/0 250-1/0 1-6 8-14
MFG Item Number
YSH3429
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminals, YSH Series
Item #
YSH3429
500-4/0 250-1/0 1-6 8-14

YSH Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Tap grooves function independently from each other, provides maximum design and installation flexibility.

Type YSH heavy duty connectors are designed for insulated underground wye splices. The split H copper CRIMPIT connector is longer than the standard H copper conductors, and is suitable for use on high voltage power cables with copper conductors. Connectors are not suitable for use with oil filled or mass impregnated cables.

  • Color code provides a matched system for fast and easy installation.
  • Permanent inspectabiltiy of installed connectors ensure reliable consistency and dependable connections.




Specifications

Specifications
Manufacturer Part Number YSH3429
Manufacturer Burndy
Product Series YSH
Family Series Burndy Terminals, YSH Series
Description 500-4/0 250-1/0 1-6 8-14
Terminal Type H-Tap
Color Brown
Material Copper
Plating Material Tin
Comments 1/0 AWG-250 kcmil ( Tap 1), 1-6 AWG ( Tap 2), 8-14 AWG ( Tap 3), 4/0 AWG - 500 kcmil (Run)
Net Weight 1.07 lbs
Gross Weight 1.07 lbs