YSH3434

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YSH3434 Burndy Terminals, YSH Series, 500-250 DOUBLE CU H-TAP
MFG Item Number
YSH3434

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

YSH3434 Burndy Terminals, YSH Series, 500-250 DOUBLE CU H-TAP

MFG Item Number
YSH3434
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSH Series
Item #
YSH3434
500-250 DOUBLE CU H-TAP

YSH Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Tap grooves function independently from each other, provides maximum design and installation flexibility.

Type YSH heavy duty connectors are designed for insulated underground wye splices. The split H copper CRIMPIT connector is longer than the standard H copper conductors, and is suitable for use on high voltage power cables with copper conductors. Connectors are not suitable for use with oil filled or mass impregnated cables.

  • Color code provides a matched system for fast and easy installation.
  • Permanent inspectabiltiy of installed connectors ensure reliable consistency and dependable connections.




Specifications

Specifications
Manufacturer Part Number YSH3434
Manufacturer Burndy
Product Series YSH
Family Series Burndy Terminals, YSH Series
Description 500-250 DOUBLE CU H-TAP
Terminal Type H-Tap
Wire Size Range 4/0 AWG-400 kcmil
Insulated Non-Insulated
Material Copper
Approvals CSA, UL
Comments #6 Rebar;3/4 Rod
Net Weight 0.97 lbs
Gross Weight 0.97 lbs