YSH3939

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSH3939

Burndy Terminals, YSH Series

YSH3939

Burndy Terminals, YSH Series
750-500 DOUBLE H-TAP
MFG Item Number
YSH3939
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSH Series
Item #
YSH3939
750-500 DOUBLE H-TAP

YSH Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Tap grooves function independently from each other, provides maximum design and installation flexibility.

Type YSH heavy duty connectors are designed for insulated underground wye splices. The split H copper CRIMPIT connector is longer than the standard H copper conductors, and is suitable for use on high voltage power cables with copper conductors. Connectors are not suitable for use with oil filled or mass impregnated cables.

  • Color code provides a matched system for fast and easy installation.
  • Permanent inspectabiltiy of installed connectors ensure reliable consistency and dependable connections.




Specifications

Specifications
Manufacturer Part Number YSH3939
Manufacturer Burndy
Product Series YSH
Family Series Burndy Terminals, YSH Series
Description 750-500 DOUBLE H-TAP
Terminal Type H-Tap
Color Yellow
Material Copper
Plating Material Tin
Comments Run Commercial Cable:350-750 KCMIL,Flex: 500-550 KCMIL, Shape: H: Tap1: 350 - 750 KCMIL
Net Weight 1.45 lbs
Gross Weight 1.45 lbs