Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YSHG Series
YSHG3931
Burndy Terminals, YSHG Series
This item cannot be canceled or returned
Description
- Constructed of high conductivity copper extrusion.
- Suitable for direct burial in earth or concrete.
The Type YSHG double H‑Tap grounding series is comprised of five connectors designed to accommodate wire range sizes #14 through 500 kcmil.
- Prefilled with PENETROX E2 and individually sealed.
Specifications
Specifications
| Manufacturer Part Number |
YSHG3931 |
| Manufacturer |
Burndy |
| Product Series |
YSHG |
| Family Series |
Burndy Terminals, YSHG Series |
| Description |
#6 REBAR-14AW6 DBL H-TAP |
| Terminal Type |
H-Tap |
| Material |
Copper |
| Approvals |
UL |
| Comments |
4/0-1/0 AWG(Tap 1), 1-6 AWG( Tap 2), 2 -14 AWG (Tap 3), # 6 Rebar/ 1 in Cu Clad Rod/ 3/4 in Ground Rod |
| Net Weight |
1.36 lbs |
| Gross Weight |
1.36 lbs |
YSHG3931
Burndy Terminals, YSHG Series