Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YSHG Series
YSHG4429
Burndy Terminals, YSHG Series
This item cannot be canceled or returned
Description
- Constructed of high conductivity copper extrusion.
- Suitable for direct burial in earth or concrete.
The Type YSHG double H‑Tap grounding series is comprised of five connectors designed to accommodate wire range sizes #14 through 500 kcmil.
- Prefilled with PENETROX E2 and individually sealed.
Specifications
Specifications
| Manufacturer Part Number |
YSHG4429 |
| Manufacturer |
Burndy |
| Product Series |
YSHG |
| Family Series |
Burndy Terminals, YSHG Series |
| Description |
#9 REBAR-250/2 DBL H-TAP |
| Terminal Type |
H-Tap |
| Wire Size Range |
2 AWG-250 kcmil |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Approvals |
CSA, UL |
| Comments |
#8,9 Rebar;1 Rod |
| Net Weight |
1.41 lbs |
| Gross Weight |
1.41 lbs |
YSHG4429
Burndy Terminals, YSHG Series