YSM10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSM10

Burndy Terminals, YSM Series

YSM10

Burndy Terminals, YSM Series
Parallel Splice, 10AWG, Uninsulated
MFG Item Number
YSM10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSM Series
Item #
YSM10
Parallel Splice, 10AWG, Uninsulated

YSM Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Constructed of high‑conductivity wrought copper.

Type YSM seamless parallel splice connectors permit wires to be laid parallel inside the connector and spliced together. Each YSM connector accommodates a wide combination of round, square, and rectangular copper conductors.

  • Features a beveled entry point for easy wire insertion.
  • Constructed of seamless tubing for increased durability.



Specifications

Specifications
Manufacturer Part Number YSM10
Manufacturer Burndy
Product Series YSM
Family Series Burndy Terminals, YSM Series
Description Parallel Splice, 10AWG, Uninsulated
Terminal Type Butt Connector
Wire Size Range 14-10 AWG
Insulated Non-Insulated
Material Copper
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
Alternatives
44620-B20
44620-B20
Ilsco Terminals, ILSCONS Series