YSM18

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSM18

Burndy Terminals, YSM Series

YSM18

Burndy Terminals, YSM Series
Parallel Splice, 18AWG, Uninsulated
MFG Item Number
YSM18
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSM Series
Item #
YSM18
Parallel Splice, 18AWG, Uninsulated

YSM Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Constructed of high‑conductivity wrought copper.

Type YSM seamless parallel splice connectors permit wires to be laid parallel inside the connector and spliced together. Each YSM connector accommodates a wide combination of round, square, and rectangular copper conductors.

  • Features a beveled entry point for easy wire insertion.
  • Constructed of seamless tubing for increased durability.



Specifications

Specifications
Manufacturer Part Number YSM18
Manufacturer Burndy
Product Series YSM
Family Series Burndy Terminals, YSM Series
Description Parallel Splice, 18AWG, Uninsulated
Terminal Type Splice - Parallel
Insulated Non-Insulated
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA
Net Weight 0.0003 lbs
Gross Weight 0.0003 lbs