YSM26

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YSM26 Burndy Terminals, YSM Series, Parallel Splice, 2/0, Uninsulated
MFG Item Number
YSM26

YSM26 Burndy Terminals, YSM Series, Parallel Splice, 2/0, Uninsulated

MFG Item Number
YSM26
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSM Series
Item #
YSM26
Parallel Splice, 2/0, Uninsulated

YSM Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Constructed of high‑conductivity wrought copper.

Type YSM seamless parallel splice connectors permit wires to be laid parallel inside the connector and spliced together. Each YSM connector accommodates a wide combination of round, square, and rectangular copper conductors.

  • Features a beveled entry point for easy wire insertion.
  • Constructed of seamless tubing for increased durability.



Specifications

Specifications
Manufacturer Part Number YSM26
Manufacturer Burndy
Product Series YSM
Family Series Burndy Terminals, YSM Series
Description Parallel Splice, 2/0, Uninsulated
Terminal Type Butt Connector
Wire Size Range 1/0-2/0 AWG
Insulated Non-Insulated
Material Copper
Net Weight 0.09 lbs
Gross Weight 0.032 lbs