YSM4C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YSM4C Burndy Terminals, YSM Series, Parallel Splice, 4AWG, Uninsulated
MFG Item Number
YSM4C

YSM4C Burndy Terminals, YSM Series, Parallel Splice, 4AWG, Uninsulated

MFG Item Number
YSM4C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Terminals, YSM Series
Item #
YSM4C
Parallel Splice, 4AWG, Uninsulated

YSM Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Constructed of high‑conductivity wrought copper.

Type YSM seamless parallel splice connectors permit wires to be laid parallel inside the connector and spliced together. Each YSM connector accommodates a wide combination of round, square, and rectangular copper conductors.

  • Features a beveled entry point for easy wire insertion.
  • Constructed of seamless tubing for increased durability.



Specifications

Specifications
Manufacturer Part Number YSM4C
Manufacturer Burndy
Product Series YSM
Family Series Burndy Terminals, YSM Series
Description Parallel Splice, 4AWG, Uninsulated
Terminal Type Splice - Parallel
Insulated Non-Insulated
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.008 lbs
Alternatives
44650-B10
44650-B10
Ilsco Terminals, ILSCONS Series