YSM8C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YSM8C Burndy Terminals, YSM Series, Parallel Splice, 8AWG, Uninsulated
MFG Item Number
YSM8C

YSM8C Burndy Terminals, YSM Series, Parallel Splice, 8AWG, Uninsulated

MFG Item Number
YSM8C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSM Series
Item #
YSM8C
Parallel Splice, 8AWG, Uninsulated

YSM Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Constructed of high‑conductivity wrought copper.

Type YSM seamless parallel splice connectors permit wires to be laid parallel inside the connector and spliced together. Each YSM connector accommodates a wide combination of round, square, and rectangular copper conductors.

  • Features a beveled entry point for easy wire insertion.
  • Constructed of seamless tubing for increased durability.



Specifications

Specifications
Manufacturer Part Number YSM8C
Manufacturer Burndy
Product Series YSM
Family Series Burndy Terminals, YSM Series
Description Parallel Splice, 8AWG, Uninsulated
Terminal Type Splice - Parallel
Insulated Non-Insulated
Material Copper
Plating Material Tin
Approvals CSA
Net Weight 0.0041 lbs
Gross Weight 0.0041 lbs