YSP29T
Burndy Terminals, YS-T/YSP-T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSP29T

Burndy Terminals, YS-T/YSP-T Series

YSP29T

Burndy Terminals, YS-T/YSP-T Series
250 CU HV SPLICE
MFG Item Number
YSP29T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YS-T/YSP-T Series
Item #
YSP29T
250 CU HV SPLICE

YS-T/YSP-T Series Information

Specifications

Specifications
Manufacturer Part Number YSP29T
Manufacturer Burndy
Product Series YS-T/YSP-T
Family Series Burndy Terminals, YS-T/YSP-T Series
Description 250 CU HV SPLICE
Terminal Type Butt Connector
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs