YSP2CT
Burndy Terminals, YS-T/YSP-T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YSP2CT Burndy Terminals, YS-T/YSP-T Series, 2 CU HV SPLICE
MFG Item Number
YSP2CT

YSP2CT Burndy Terminals, YS-T/YSP-T Series, 2 CU HV SPLICE

MFG Item Number
YSP2CT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YS-T/YSP-T Series
Item #
YSP2CT
2 CU HV SPLICE

YS-T/YSP-T Series Information

Specifications

Specifications
Manufacturer Part Number YSP2CT
Manufacturer Burndy
Product Series YS-T/YSP-T
Family Series Burndy Terminals, YS-T/YSP-T Series
Description 2 CU HV SPLICE
Terminal Type Butt Connector
Color Brown
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.04 lbs