Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
YSR-TC Series Information
| Manufacturer Part Number | YSR25FX6CFXLTCKITC |
|---|---|
| Manufacturer | Burndy |
| Product Series | YSR-TC |
| Family Series | Burndy Terminals, YSR-TC Series |
| Description | Compresion CU Reducer/Splice Kit 1/0 AWG(Flex-Str)-#6 AWG(Flex-Str) Inspection Window |
| Terminal Type | Splice Reducer |
| Material | Copper |
| Plating Material | Tin |
| Maximum Temperature | 194 °F |
| Comments | Side A 1/0 AWG(Pink), Side B 6 AWG(Blue), Clear Heat Shrink Kit |
| Net Weight | 0.126 lbs |
| Gross Weight | 0.126 lbs |