Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YSR-TC Series
YSR6CFX8CFXLTCKITC
Burndy Terminals, YSR-TC Series
MFG Item Number
YSR6CFX8CFXLTCKITC
This item cannot be canceled or returned
Description
Item #
YSR6CFX8CFXLTCKITC
YSR-TC Series Information
Specifications
Specifications
| Manufacturer Part Number |
YSR6CFX8CFXLTCKITC |
| Manufacturer |
Burndy |
| Product Series |
YSR-TC |
| Family Series |
Burndy Terminals, YSR-TC Series |
| Description |
Splice Kit |
| Terminal Type |
Splice Reducer |
| Material |
Copper |
| Plating Material |
Tin |
| Comments |
Side A 6 AWG(Blue), Side B 8 AWG(Red), Clear Heat Shrink Kit |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
YSR6CFX8CFXLTCKITC
Burndy Terminals, YSR-TC Series