Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YSS Series
YSS2R
Burndy Terminals, YSS Series
This item cannot be canceled or returned
Description
- Manufactured from high strength aluminum with high‑load bearing capacity.
- Pre‑filled with PENETROX joint compound
The Type YDS is a single aluminum sleeve designed for service drop or short span overhead distribution lines.
Specifications
Specifications
| Manufacturer Part Number |
YSS2R |
| Manufacturer |
Burndy |
| Product Series |
YSS |
| Family Series |
Burndy Terminals, YSS Series |
| Description |
2 AL/ACSR SPLICE |
| Terminal Type |
Butt Connector |
| Color |
Red |
| Material |
Aluminum |
| Comments |
Pre-Filled With PENETROX Joint Compound And Stripsealed |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
YSS2R
Burndy Terminals, YSS Series