YSS6RG2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSS6RG2

Burndy Terminals, YSS Series

YSS6RG2

Burndy Terminals, YSS Series
6 AL/ACSR SPLICE
MFG Item Number
YSS6RG2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSS Series
Item #
YSS6RG2
6 AL/ACSR SPLICE

YSS Series Information

  • Manufactured from high strength aluminum with high‑load bearing capacity.
  • Pre‑filled with PENETROX joint compound

The Type YDS is a single aluminum sleeve designed for service drop or short span overhead distribution lines.

  • Color‑coded

Specifications

Specifications
Manufacturer Part Number YSS6RG2
Manufacturer Burndy
Product Series YSS
Family Series Burndy Terminals, YSS Series
Description 6 AL/ACSR SPLICE
Terminal Type Butt Connector
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Blue
Material Copper
Comments 900lbs Holding Strength
Net Weight 0.12 lbs
Gross Weight 0.12 lbs