YST3428

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YST3428

Burndy Terminals, YST Series

YST3428

Burndy Terminals, YST Series
500R 4/0T CU TEE
MFG Item Number
YST3428
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YST Series
Item #
YST3428
500R 4/0T CU TEE

YST Series Information

Specifications

Specifications
Manufacturer Part Number YST3428
Manufacturer Burndy
Product Series YST
Family Series Burndy Terminals, YST Series
Description 500R 4/0T CU TEE
Terminal Type Tee
Insulated Non-Insulated
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals UL
Comments Run 500 kcmil (Brown), Tap 4/0 AWG (Purple)
Net Weight 0.739 lbs
Gross Weight 0.739 lbs