YST4C4C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YST4C4C

Burndy Terminals, YST Series

YST4C4C

Burndy Terminals, YST Series
4R 4T CU TEE
MFG Item Number
YST4C4C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YST Series
Item #
YST4C4C
4R 4T CU TEE

YST Series Information

Specifications

Specifications
Manufacturer Part Number YST4C4C
Manufacturer Burndy
Product Series YST
Family Series Burndy Terminals, YST Series
Description 4R 4T CU TEE
Terminal Type Tee
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals UL
Comments Run and Tap 4 AWG (Gray)
Net Weight 0.07 lbs
Gross Weight 0.07 lbs