YSU2W8W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSU2W8W

Burndy Terminals, YSU Series

YSU2W8W

Burndy Terminals, YSU Series
4 TO 8 AL/CU SE CONN
MFG Item Number
YSU2W8W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSU Series
Item #
YSU2W8W
4 TO 8 AL/CU SE CONN

YSU Series Information

5/8” LINKIT™ Service Entrance Splices, Type YSU

  • Constructed of high‑durability aluminum (Uninsulated)
  • Solid barrier construction minimizes galvanic corrosion

The Type YSU is constructed with heavy‑walled aluminum tubing with solid barrier that minimizes galvanic corrosion of conductors. Accommodates neutral strands of Type SE Service Entrance conductor as well as other conductors.

  • Color Coded
  • Prefilled with PENETROX and stripsealed
  • Installed With Standard Tooling


Specifications

Specifications
Manufacturer Part Number YSU2W8W
Manufacturer Burndy
Product Series YSU
Family Series Burndy Terminals, YSU Series
Description 4 TO 8 AL/CU SE CONN
Terminal Type Splice Reducer
Insulated Non-Insulated
Material Aluminum
Plating Material Tin
Comments Color Code:Orange (Side A), Brown(Side B), Prefilled Oxide Inhibitor
Net Weight 0 lbs
Gross Weight 0 lbs