YSV1014G2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSV1014G2

Burndy Terminals, YSV-G Series

YSV1014G2

Burndy Terminals, YSV-G Series
20-10 STR/SOL/FX BUTT SP
MFG Item Number
YSV1014G2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSV-G Series
Item #
YSV1014G2
20-10 STR/SOL/FX BUTT SP

YSV-G Series Information

  • Constructed of pure electrolytic copper tubing for maximum conductivity.
  • Tin‑plated to resist corrosion.

The Type YSV‑G HYREDUCER butt splice is a connector for splicing two different size wires. The larger conductor is inserted firs and butts against he center of the connector where the smaller barrel begins.

  • Accommodates a wide range of cable sizes.



Specifications

Specifications
Manufacturer Part Number YSV1014G2
Manufacturer Burndy
Product Series YSV-G
Family Series Burndy Terminals, YSV-G Series
Description 20-10 STR/SOL/FX BUTT SP
Terminal Type Butt Connector
Wire Size Range 20-10 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Comments B Barrel: 12-10;.31 Dim.
Net Weight 0.005 lbs
Gross Weight 0.004 lbs