Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, YSV-H Series
YSV14H
Burndy Terminals, YSV-H Series
Butt Splice, 20-14AWG, Uninsulated,
This item cannot be canceled or returned
Description
Butt Splice, 20-14AWG, Uninsulated,
Beveled Entry Inspection Hole and Wire Stop Tin‑Plated UL and CSA Listed Seamless Tubing HYLINK™ type YSV seamless splice connector is used to splice stranded and solid copper conductors in virtually all heavy duty industrial and general purpose applications. The type YSV‑H HYLINK™ seamless splice connector has the added benefit of an insulation support and cable strain relief.
Specifications
Specifications
Manufacturer Part Number
YSV14H
Manufacturer
Burndy
Product Series
YSV-H
Family Series
Burndy Terminals, YSV-H Series
Description
Butt Splice, 20-14AWG, Uninsulated, Long Barrel
Terminal Type
Butt Connector
Wire Size Range
20-14 AWG, 20-12 AWG
Insulated
Non-Insulated
Material
Copper
Plating Material
Tin
Approvals
CSA, UL
Comments
Bulk
Net Weight
0 lbs
Gross Weight
0 lbs
YSV14H
Burndy Terminals, YSV-H Series