YSV18H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSV18H

Burndy Terminals, YSV-H Series

YSV18H

Burndy Terminals, YSV-H Series
22-18 HVYDTY BUTT SPLC I
MFG Item Number
YSV18H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSV-H Series
Item #
YSV18H
22-18 HVYDTY BUTT SPLC I

YSV-H Series Information

  • Beveled Entry
  • Inspection Hole and Wire Stop
  • Tin‑Plated
  • UL and CSA Listed
  • Seamless Tubing

HYLINK™ type YSV seamless splice connector is used to splice stranded and solid copper conductors in virtually all heavy duty industrial and general purpose applications. The type YSV‑H HYLINK™ seamless splice connector has the added benefit of an insulation support and cable strain relief.

Specifications

Specifications
Manufacturer Part Number YSV18H
Manufacturer Burndy
Product Series YSV-H
Family Series Burndy Terminals, YSV-H Series
Description 22-18 HVYDTY BUTT SPLC I
Terminal Type Butt Connector
Wire Size Range 22-18 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Approvals CSA, UL
Comments Bulk
Net Weight 0 lbs
Gross Weight 0 lbs