YSV27FXB
Burndy Terminals, YS-FXB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSV27FXB

Burndy Terminals, YS-FXB Series

YSV27FXB

Burndy Terminals, YS-FXB Series
BELLED SPLICE 3/0 FLEX/A
MFG Item Number
YSV27FXB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YS-FXB Series
Item #
YSV27FXB
BELLED SPLICE 3/0 FLEX/A

YS-FXB Series Information

  • Long Barrel Length
  • High Voltage Terminations
  • Four Center Conductor Stops ‑ Provides a Center Wire Stop for Proper Conductor Insertion
  • High Pull Out Force ‑ Provides Added Security for Greater Mechanical and Electrical Properties
  • Belled Cable Entry
  • A Funnel Type Entry Provide Easy Insertion of Extra Flexible Cables plus Offers Mechanical Strain Relief for Individual Strands

Specifications

Specifications
Manufacturer Part Number YSV27FXB
Manufacturer Burndy
Product Series YS-FXB
Family Series Burndy Terminals, YS-FXB Series
Description BELLED SPLICE 3/0 FLEX/A
Terminal Type Barrel - Long
Wire Size Range 3/0 AWG
Insulated Non-Insulated
Color Orange
Material Copper
Plating Material Electro-Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs