YSV28L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSV28L

Burndy Terminals, YSV-L Series

YSV28L

Burndy Terminals, YSV-L Series
Butt Splice, 4/0, Uninsulated, Bulk
MFG Item Number
YSV28L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSV-L Series
Item #
YSV28L
Butt Splice, 4/0, Uninsulated, Bulk

YSV-L Series Information

  • Constructed electrolytic copper, providing maximum conductivity and low resistance.
  • Tin‑plated for durable, long‑lasting corrosion resistance.
  • Features beveled wire entry for smooth wire insertion.

The Type YSV‑L HYLINK type is a seamless splice connector used t splice stranded and solid copper conductors in virtually all heavy duty industrial and general purpose applications.

  • Constructed with seamless tubing for increased durability and longevity.
  • Features positive center wire stops, allowing for easy proper wire insertion depth.



Specifications

Specifications
Manufacturer Part Number YSV28L
Manufacturer Burndy
Product Series YSV-L
Family Series Burndy Terminals, YSV-L Series
Description Butt Splice, 4/0, Uninsulated, Bulk
Terminal Type Butt Connector
Wire Size Range 4/0 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Approvals CSA, UL
Comments Bulk
Net Weight 0.1 lbs
Gross Weight 0.1 lbs