YSV4CLBOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSV4CLBOX

Burndy Terminals, YSV-L Series

YSV4CLBOX

Burndy Terminals, YSV-L Series
4 STR/SOL/FX BUTT SPLICE
MFG Item Number
YSV4CLBOX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSV-L Series
Item #
YSV4CLBOX
4 STR/SOL/FX BUTT SPLICE

YSV-L Series Information

  • Constructed electrolytic copper, providing maximum conductivity and low resistance.
  • Tin‑plated for durable, long‑lasting corrosion resistance.
  • Features beveled wire entry for smooth wire insertion.

The Type YSV‑L HYLINK type is a seamless splice connector used t splice stranded and solid copper conductors in virtually all heavy duty industrial and general purpose applications.

  • Constructed with seamless tubing for increased durability and longevity.
  • Features positive center wire stops, allowing for easy proper wire insertion depth.



Specifications

Specifications
Manufacturer Part Number YSV4CLBOX
Manufacturer Burndy
Product Series YSV-L
Family Series Burndy Terminals, YSV-L Series
Description 4 STR/SOL/FX BUTT SPLICE
Terminal Type Butt Connector
Wire Size Range 4 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
CT-4
CT-4
Ilsco Terminals, CT Series