YTA7210-AR-SPK/U
Honeywell Thermostats, EConnect Wireless Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YTA7210-AR-SPK/U

Honeywell Thermostats, EConnect Wireless Series

YTA7210-AR-SPK/U

Honeywell Thermostats, EConnect Wireless Series
THERMOSTAT
MFG Item Number
YTA7210-AR-SPK/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, EConnect Wireless Series
Item #
YTA7210-AR-SPK/U
THERMOSTAT

EConnect Wireless Series Information

  • Precise Temperature Control ‑ On the Wall Where It Belongs, for Optimal Sensing and Comfort
  • Wireless Installation ‑ Eliminates Opening Walls for System or Control Upgrades
  • Electronic Programmable Thermostat ‑ Enables Energy Savings of up to 33%
  • User‑Friendly, Plain‑Language Interface ‑ Easily Adjust Your Comfort Settings
  • Compatible Wireless Accessories ‑ for Added Comfort and Convenience
Easily relocate line voltage thermostats or upgrade electric baseboard heaters with built‑in thermostat without running new wires with EConnect wireless Line Volt Thermostat.

Specifications

Specifications
Manufacturer Part Number YTA7210-AR-SPK/U
Manufacturer Honeywell
Product Series EConnect Wireless
Family Series Honeywell Thermostats, EConnect Wireless Series
Description THERMOSTAT
Power Method 120 VAC, 240 VAC
System Electrical Rating 120 VAC - 1,500 W, 240 VAC - 3,000 W 12.5 A
Display LCD
Application Line Voltage
Communication RedLINK
Color White
Programmability Programmable 7 Day
Wi-Fi Enabled No
Temp Setting Range 5-30 °C
Onboard Occupancy Sensor No
Approvals UL
Comments French Language Interface, Includes TA7210-AR-00W and ATM100-SPK
Net Weight 1.7 lbs
Gross Weight 0.1063 lbs